Skip Content
SPREADER BEAM 6K LB CA 10 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPREADER BEAM 6K LB CA 10 FT L

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13V393
  • Mfr. Model # 13V393
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1877
  • Shipping Weight 374.0 lbs

Product Details

Ideal for lifting a variety of loads where headroom is limited. Complies with OSHA and ANSI B30.20 standards. Two safety swivel hooks. Heavy-duty welded steel construction.

Technical Specs

  • Includes Complies with OSHA, ASME B30.20-2010, AWS D14.1/D14.1M-2005
  • Item Two Positions Spreader Beam
  • Overall Length 120"
  • Standards OSHA, ASME B30.20-2010, AWS D14.1/D14.1M-2005
  • Working Load Limit 6,000 lbs.
  • Headroom 20-3/8"
  • Max. Spread 117-3/8"
  • Min. Spread 93-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list