Skip Content
SPREADER BEAM 4K LB CA 12 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPREADER BEAM 4K LB CA 12 FT L

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13V390
  • Mfr. Model # 13V390
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1877
  • Shipping Weight 125.0 lbs

Product Details

Ideal for lifting a variety of loads where headroom is limited. Complies with OSHA and ANSI B30.20 standards. Two safety swivel hooks. Heavy-duty welded steel construction.

Technical Specs

  • Item Two Positions Spreader Beam
  • Overall Length 144"
  • Standards OSHA, ASME B30.20-2010, AWS D14.1/D14.1M-2005
  • Working Load Limit 4,000 lbs.
  • Headroom 17-9/16"
  • Max. Spread 141-3/8"
  • Min. Spread 117-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list