Skip Content
SPREADER ATV 15-GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPREADER ATV 15-GALLON

SALTDOGG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYATVS15A
  • Mfr. Model # ATVS15A
  • UNSPSC # 22101610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • Capacity 15 gal.
  • Depth 18-1/2"
  • For Use With ATV
  • Item Spreader
  • Includes Mounting Bracket
  • Width 18-1/2"
  • Height 33"
  • Frame Powder Coated Steel
  • Hopper Material Polyethylene
  • Auger Type Adjustable Shut-Off Gate
  • Spinner Size 9"
  • Spinner Type 4-Vane, Thermoplastic, Adjustable Shroud
  • Spread Width 20 - 30 ft.
  • Mount Type ATV Hitch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list