Skip Content
SPREADER 3.0CU FT CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPREADER 3.0CU FT CAPACITY

SNOWEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNXSP225
  • Mfr. Model # SP225
  • UNSPSC # 27112907
  • CATALOGUE PAGE # 351
  • Shipping Weight 70.0 lbs

Product Details

Polyethylene hopper. Patented 12-volt electric drive/transmission sealed unit. Non-corrosive composite spinner. Mounts to any vehicle with 2 inch receiver hitch. Wireless tailgate spreader features a 7 pin harness plug and play system.

Technical Specs

  • Item Spreader
  • Features Sealed Drive Enclosure, Vertical High-flow Auger, and Spreads Bagged Rock Salt
  • Capacity 3.0 cu. ft.
  • For Use With Rock Salt and Non-Pelletized Ice Melt
  • Includes On/Off Switch
  • Frame Powder Coated Steel
  • Drop Type Broadcast
  • Hopper Material Poly
  • Flow Control Manual Gate, On/Off Switch
  • Spread Width Up to 25 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list