Skip Content
SPRAYGUN BRONZE INDEPENDENT VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRAYGUN BRONZE INDEPENDENT VALVE

HATZCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HATDS200B
  • Mfr. Model # DS200B
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Air Gun
  • Body Material Cast Bronze
  • Overall Length 6"
  • Nozzle Adjustable
  • Body Style Pistol Grip
  • Trigger Button
  • Inlet Size 1/4" (F)NPT
  • Application Heavy-Duty
  • Colour Bronze
  • Overall Width 1.0"
  • Standards OSHA
  • Max. Inlet Pressure 100 PSI
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Product Group Air Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list