Skip Content
SPRAYGUN AL BODY INDEPENDENT VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRAYGUN AL BODY INDEPENDENT VALVE

HATZCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HATDS200A
  • Mfr. Model # DS200A
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2855
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Air Gun
  • Body Style Pistol Grip
  • Body Material Cast Aluminium
  • Nozzle Adjustable
  • Overall Length 6"
  • Trigger Button
  • Inlet Size 1/4" (F)NPT
  • Application Heavy-Duty
  • Colour Aluminium
  • Standards OSHA
  • Overall Width 1.0"
  • Max. Inlet Pressure 100 PSI
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list