Skip Content
SPRAYER WINTERIZER ANTIFREEZE 9.46L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRAYER WINTERIZER ANTIFREEZE 9.46L

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD15-385WINT
  • Mfr. Model # 15-385WINT
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 2974
  • Shipping Weight 9.93 lbs

Product Details

A premium treatment that helps to prepare the farm sprayers for the cold. Also aid in reducing start-up time in the spring. Provides burst protection to -50 degree C. Non-toxic formula, safe on plastics and metal pipes. Ready to use-no diluting required.

Technical Specs

  • Item Spryer winterizer antifreeze
  • Package Quantity 2
  • Size 9.46 L
  • Flash Point (F) 35 Degrees C (95 Degrees C) (closed cup)
  • Container Type Plastic Bottle
  • pH 9.5 - 10.5
  • Standards ACGIH, OSHA

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List