SPRAYER PREMIER PRO+ POLY 3 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPRAYER PREMIER PRO+ POLY 3 GAL

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN21230
  • Mfr. Model # 21230
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Product Details

A superior consumer line of sprayers rivaling commercial sprayers. These sprayers come with a patented relief valve, large 4 in. opening and translucent bottle for ease in checking fluid level on poly bottles. The adjustable brass nozzle sprays cone and s

Technical Specs

  • Sprayer Tank Capacity 3 gal.
  • Nozzle Spray Pattern Cone
  • Adjustable Nozzle Yes
  • Hose Material Viton(R)
  • In Tank Filter Yes
  • Item Handheld Sprayer
  • Tank Material Polyethylene
  • Wand Material Brass
  • Wand Length 18"
  • Hose Length 42"
  • Fill Opening Size 4-1/2"
  • Sprayer Type Handheld
  • Seal/Gasket Material Viton(R)
  • Sprayer Application Lawn and Garden
  • Max Sprayer Pressure 45 PSI
  • Sprayer Pressure Release Yes
  • Sprayer Nozzle Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list