Skip Content
SPRAYER PREMIER PRO+ POLY 1 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPRAYER PREMIER PRO+ POLY 1 GAL

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN21210
  • Mfr. Model # 21210
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

A superior consumer line of sprayers rivaling commercial sprayers. These sprayers come with a patented relief valve, large 4 in. opening and translucent bottle for ease in checking fluid level on poly bottles. The adjustable brass nozzle sprays cone and s

Technical Specs

  • Adjustable Nozzle Yes
  • Sprayer Tank Capacity 1 gal.
  • Nozzle Spray Pattern Cone
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Wand Material Brass
  • Wand Length 12"
  • Hose Length 42"
  • Fill Opening Size 4"
  • Sprayer Application Lawn and Garden, Pest Control
  • Sprayer Type Handheld
  • Sprayer Pressure Release Yes
  • Max Sprayer Pressure 60 PSI
  • Sprayer Nozzle Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list