!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPRAYER PREMIER PRO+ POLY 2 GAL

SPRAYER PREMIER PRO+ POLY 2 GAL

CHAPIN

SPRAYER PREMIER PRO+ POLY 2 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAYER PREMIER PRO+ POLY 2 GAL

SPRAYER PREMIER PRO+ POLY 2 GAL

CHAPIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $155.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CPN21220
  • Mfr. Model # 21220XP
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Product Details

A superior consumer line of sprayers rivaling commercial sprayers. These sprayers come with a patented relief valve, large 4 in. opening and translucent bottle for ease in checking fluid level on poly bottles. The adjustable brass nozzle sprays cone and s

Technical Specs

  • Item Handheld Sprayer
  • Sprayer Application Lawn and Garden
  • Sprayer Pressure Release Yes
  • In Tank Filter Yes
  • Fill Opening Size 4"
  • Nozzle Spray Pattern Cone
  • Sprayer Nozzle Material Brass
  • Wand Length 12"
  • Pump Length 7"
  • Sprayer Type Handheld
  • Sprayer Tank Capacity 2 gal
  • Tank Material Polyethylene
  • Hose Length 42"
  • Wand Material Brass
  • Adjustable Nozzle Yes
  • Max Sprayer Pressure 45 PSI
  • Hose Material Reinforced Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list