SPRAYER POLY FOAMER 3G/11.4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRAYER POLY FOAMER 3G/11.4L

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN2660
  • Mfr. Model # 2660
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 2172
  • Shipping Weight 5.3 lbs

Product Details

2-in-1 dual sprayer/foamer. 120 in. coil hose for easier reach. Foam nozzle sprays a consistent foam for cleaning applications. Adjustable poly cone nozzle sprays coarse stream or fine mist. Auto/manual high pressure relief valve.

Technical Specs

  • Item Industrial Sprayer
  • Features Nozzle Sprays a Consistent Foam Stream, Anti-Clog Filter, Ergonomic Handle and Coiled Hose
  • Hose Material Reinforced
  • Tank Material Poly
  • Wand Material Poly
  • Hose Length 120"
  • Wand Length 18"
  • Seal/Gasket Material Viton
  • Sprayer Application Cleaning and Degreasing
  • Adjustable Nozzle Yes
  • Nozzle Spray Pattern Cone, Foaming
  • Sprayer Tank Capacity 3 gal.
  • Sprayer Nozzle Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list