Skip Content
SPRAYER POLY FOAMER 2G/7.6L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRAYER POLY FOAMER 2G/7.6L

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN2659
  • Mfr. Model # 2659
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 2172
  • Shipping Weight 3.9 lbs

Product Details

2-in-1 dual sprayer/foamer. 120 in. coil hose for easier reach. Foam nozzle sprays a consistent foam for cleaning applications. Adjustable poly cone nozzle sprays coarse stream or fine mist. Auto/manual high pressure relief valve.

Technical Specs

  • Item Industrial Sprayer
  • Features Nozzle Sprays a Consistent Foam Stream, Anti-Clog Filter, Ergonomic Handle and Coiled Hose
  • Tank Material Poly
  • Hose Material Reinforced
  • Hose Length 120"
  • Wand Material Poly
  • Wand Length 12"
  • Seal/Gasket Material Viton
  • Sprayer Application Cleaning and Degreasing
  • Adjustable Nozzle Yes
  • Sprayer Tank Capacity 2 gal.
  • Nozzle Spray Pattern Cone, Foaming
  • Sprayer Nozzle Material Polypropylene

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list