Skip Content
SPRAYER PAINT HVLP 5PSI 58CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPRAYER PAINT HVLP 5PSI 58CFM

CAMPBELL HAUSFELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBHHV2500
  • Mfr. Model # HV2500
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.3 lbs

Technical Specs

  • Includes Heavy-Duty Air Hose, Spray Gun, Wrench, Cleaning Brush, Viscosity Stick, Disposable Strainer Cones, Needle/Nozzle
  • Item HVLP Paint Sprayer
  • Max. Flow 65 CFM
  • Nozzle Size 1 mm/0.039"
  • Number of Stages 2
  • Number of Settings 1
  • Tank Capacity 1 qt.
  • Voltage 115 VAC
  • Hose Length 25 ft.
  • Max. Pressure 5 PSI
  • Paint Type Clear Coats, Enamels, Lacquers, Oil Base, Stains, Varnishes, Waterborne Coatings
  • Pattern Size 1/4" - 6"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List