Skip Content
SPRAYER PAINT AIRLESS 5.5HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPRAYER PAINT AIRLESS 5.5HP

CAMPBELL HAUSFELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBHAL2810
  • Mfr. Model # AL2810
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 163.0 lbs

Product Details

Gas drive paint sprayer features a Honda GX160 engine. Runs two spray guns with maximum 0.028 inch tip or one spray gun with 0.041 inch tip. Quick Dial(TM) pressure control. Converts to pump directly from a 55-gallon barrel with optional attachment. ETLC

Technical Specs

  • HP 160 cc
  • Guns Supported 2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List