Skip Content
SPRAYER PAINT AIRLESS 1.3HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPRAYER PAINT AIRLESS 1.3HP

CAMPBELL HAUSFELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBHAL2710
  • Mfr. Model # AL2710
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Product Details

Electric piston paint sprayer sprays five times more paint before repacking. Quick dial pressure setting provides a superb finish. Patented slow-stroking pump requires fewer cycles per gallon for greater suction with less pumping. All stainless pump will

Technical Specs

  • HP 0.9
  • Voltage 115
  • Guns Supported 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list