SPRAYER MULTI-PURPOSE 48OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRAYER MULTI-PURPOSE 48OZ

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN1002
  • Mfr. Model # 1002
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 2173
  • Shipping Weight 0.76 lbs

Product Details

This multi-purpose sprayer is a hand held sprayer. It has a poly adjustable nozzle that allows spraying cone to stream.

Technical Specs

  • Item Multi-Purpose Sprayer
  • Features 48-Ounce Poly Bottle With Wide Mouth for Easy Filling and Cleaning, Adjustable Nozzle for Fine Mists to Coarse Streams, In-Tank Filter, Ergonomic Handle
  • Seal/Gasket Material Nitrile
  • Tank Material Poly
  • Fill Opening Size 1-1/2"
  • Sprayer Application Cleaning and Degreasing
  • Sprayer Type Handheld
  • Adjustable Nozzle Yes
  • Nozzle Spray Pattern Cone
  • Sprayer Tank Capacity 1-3/64 gal.
  • In Tank Filter Yes
  • Wand Material Polypropylene
  • Pump Length 8-1/2"
  • Hose Length Hose Not Included
  • Wand Length Wand Not Included
  • Sprayer Pressure Release No
  • Max Sprayer Pressure 30 PSI
  • Sprayer Nozzle Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list