Skip Content
SPRAYER MAXI 1L CONTAINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRAYER MAXI 1L CONTAINER

FBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FBS50320
  • Mfr. Model # 50320
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 2855
  • Shipping Weight 1.0 lbs

Product Details

High viscosity liquid applicator, piston pump allows for spraying of high viscosity fluids such as heavy oils and wax. Nickel plated brass pump an viton seals make it possible to use with a variety of chemicals. Viton O-ring, jet nozzle, 1.0 L, 50 degree

Technical Specs

  • Includes Seals and O-rings, Mist Nozzle
  • Item Maxi
  • Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list