Skip Content
SPRAYER INDUSTRIAL S/S 2GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRAYER INDUSTRIAL S/S 2GAL

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN1739
  • Mfr. Model # 1739
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 2174
  • Shipping Weight 8.25 lbs

Product Details

Stainless steel sprayer has a wide opening for easy filling and cleaning, an adjustable brass cone nozzle that sprays cone to stream, and a 42 inch reinforced hose for easier reach. It has easy pump action for quick pressurizing and a metal stuff-off with

Technical Specs

  • Item Sprayer
  • Wand Material Brass
  • Tank Material Stainless Steel
  • Hose Length 42"
  • Wand Length 12"
  • Hose Material Reinforced Vinyl
  • Features Durable 2-gal. Stainless Steel Tank With Wide Tri-Lock Opening, Adjustable Brass Nozzle for a Variety of Applications, Brass Shut-Off with Lock-on Feature
  • Fill Opening Size 4"
  • Seal/Gasket Material Viton
  • Sprayer Application Concrete and Industrial
  • Adjustable Nozzle Yes
  • Sprayer Tank Capacity 2 gal.
  • Nozzle Spray Pattern Cone
  • Sprayer Nozzle Material Brass
  • In Tank Filter No
  • Pump Length 9"
  • Sprayer Type Handheld
  • Sprayer Pressure Release No
  • Max Sprayer Pressure 45 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list