SPRAYER IND VITON CONCRETE FUNNEL T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRAYER IND VITON CONCRETE FUNNEL T

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN1449
  • Mfr. Model # 1449
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 2174
  • Shipping Weight 8.7 lbs

Product Details

The sprayers that set the standard in the industry. These sprayers have exclusive TRI-POXY(R) lined steel for triple protection against corrosion, rust and damage from denting. The poly holster keeps the wands and tips secure. They have a wide mouth for e

Technical Specs

  • Item Concrete Sprayer
  • Features 3.5-gal. Tri-Poxy Tank for Durability and a Wide Funnel-Mouth Opening for Easy Filling and Cleaning, Brass Nozzle and Shut-Off With Lock-on Feature, Poly Holster Keeps Wand and Nozzles Secure, Viton Seals and Gaskets Designed to Handle a Variety of Chemicals, Reinforced Hose to Withstand Harsh Chemicals
  • Hose Material Reinforced
  • Tank Material Tri-poxy Steel
  • Wand Material Brass
  • Hose Length 48"
  • Wand Length 24"
  • Seal/Gasket Material Viton
  • Sprayer Tank Capacity 3-1/2 gal.
  • Sprayer Application Concrete and Industrial
  • Sprayer Type Handheld
  • Sprayer Nozzle Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list