Skip Content
SPRAYER IND VITON CLEANER/DEGR 2GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRAYER IND VITON CLEANER/DEGR 2GAL

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN22350
  • Mfr. Model # 22350
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Industrial cleaner/degreaser sprayer. Features: acid and chemical resistant seals, wide opening for easy filling and cleaning, lock-off feature to prevent accidental discharge, adjustable poly cone nozzle sprays coarse stream to a fine mist, and auto-manu

Technical Specs

  • Features Designed Specifically for Industrial Strength Cleaners and Degreasers, Viton Seals and Gaskets to Handle a Variety of Chemicals, Pressure Relief Valve and Lock-Off Feature to Prevent Accidental Discharge, Adjustable Poly Cone Nozzle Sprays Coarse Stream to a Fine Mist, Viton Seals and Gaskets for Chemical Resistance
  • Hose Material Reinforced
  • Item Industrial Sprayer
  • Tank Material Poly
  • Wand Material Poly
  • Hose Length 42"
  • Wand Length 12"
  • Fill Opening Size 4"
  • Pump Length 9"
  • Seal/Gasket Material Viton
  • Sprayer Application Concrete and Industrial
  • Adjustable Nozzle Yes
  • Sprayer Tank Capacity 2 gal.
  • Nozzle Spray Pattern Cone
  • Sprayer Nozzle Material Polypropylene
  • In Tank Filter No
  • Sprayer Type Handheld
  • Sprayer Pressure Release Yes
  • Max Sprayer Pressure 45 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list