Skip Content
SPRAYER IND OPEN HEAD GEN DUTY 3GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRAYER IND OPEN HEAD GEN DUTY 3GAL

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN1831
  • Mfr. Model # 1831
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 2173
  • Shipping Weight 9.65 lbs

Product Details

These sprayers have exclusive TRI-POXY coated steel for maximum protection chemical resistance. Other benefits include a brass fan tip nozzle for multi-purpose applications and brass spray handle with in.lock-on in. for fatigue-free continuous spraying.

Technical Specs

  • Item General Sprayer
  • Features Durable 3-gal. Tri-Poxy Tank with a 4" Wide Mouth Opening for Easy Filling and Cleaning, Brass Wand and Adjustable Brass Nozzle for a Variety of Applications, Brass Shut-Off With Lock-on Feature for Fatigue-Free Spraying, Unique Tri-Lock Seal Feature That Locks the Pump Cap Tight
  • Tank Material Tri-poxy Steel
  • Hose Material Reinforced
  • Wand Material Brass
  • Hose Length 42"
  • Fill Opening Size 4"
  • Wand Length 18"
  • Seal/Gasket Material Viton Equipment
  • Sprayer Type Handheld
  • Sprayer Application Concrete and Industrial
  • Sprayer Tank Capacity 3 gal.
  • Nozzle Spray Pattern Fan
  • Sprayer Nozzle Material Brass
  • In Tank Filter No
  • Pump Length 12"
  • Adjustable Nozzle Yes
  • Sprayer Pressure Release No
  • Max Sprayer Pressure 45 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list