SPRAYER IND METAL VITON HD 3GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SPRAYER IND METAL VITON HD 3GAL

CHAPIN

Web Price : $188.70 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN1352
  • Mfr. Model # 1352
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 2173
  • Shipping Weight 7.77 lbs

Product Details

These sprayers have exclusive TRI-POXY coated steel for maximum protection chemical resistance. Other benefits include a brass fan tip nozzle for multi-purpose applications and brass spray handle with in.lock-on in. for fatigue-free continuous spraying.

Technical Specs

  • Item Heavy Duty Sprayer
  • Features 3-gal. Tri-Poxy Tank for Durability and a Wide Mouth Funnel Opening for Easy Filling and Cleaning, Brass Wand, Nozzle and Shut-Off with Lock-on Feature, Viton Seals and Gaskets Designed to Handle a Variety of Chemicals
  • Tank Material Tri-poxy Steel
  • Hose Length 36"
  • Wand Material Brass
  • Hose Material Reinforced PVC
  • Fill Opening Size 4" Funnel Top
  • Wand Length 18"
  • Seal/Gasket Material Viton
  • Sprayer Application Cleaning and Degreasing
  • Sprayer Type Handheld
  • Nozzle Spray Pattern Fan
  • Sprayer Tank Capacity 3 gal.
  • Sprayer Nozzle Material Brass

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list