!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPRAYER HANDHELD 3G PROFESSIONAL

SPRAYER HANDHELD 3G PROFESSIONAL

SOLO

SPRAYER HANDHELD 3G PROFESSIONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAYER HANDHELD 3G PROFESSIONAL

SPRAYER HANDHELD 3G PROFESSIONAL

SOLO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SLO457
  • Mfr. Model # 457
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.57 lbs

Product Details

Chemically resistant Viton seals. Built-in valve for optional inflation by air compressor. Both sprayers include 4 ft. high pressure PVC hose, 20 inch wand, four nozzles, nylon mesh carrying strap, pressure release valve, shut-off valve with lock on/off feature and SS mesh filter.

Technical Specs

  • Item Handheld Sprayer
  • Sprayer Application Cleaning and Degreasing
  • Sprayer Pressure Release Yes
  • In Tank Filter No
  • Fill Opening Size 4-1/2"
  • Nozzle Spray Pattern Cone, Fan, Jet
  • Sprayer Nozzle Material Polypropylene
  • Wand Length 28"
  • Hose Material PVC
  • Pump Length 12-1/2"
  • Sprayer Type Handheld
  • Sprayer Tank Capacity 3 gal
  • Tank Material HDPE
  • Hose Length 48"
  • Wand Material Polypropylene
  • Adjustable Nozzle Yes
  • Max Sprayer Pressure 45 PSI
  • Features 3 gal. HDPE Tank with Large 4.5" Opening. Extra Large Piston Pump for Quick Pressurization. Commercial Quality Shut-off Valve with Lock-on/lock-off Feature. 20" Four-nozzle Assortment. Automatic Pressure Relief Valve.
  • Includes 28" Wand and Shut-off Assembly. Adjustable Nylon Shoulder Strap
  • Seal/Gasket Material Viton in Critical Locations

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list