Skip Content
SPRAYER FIELD LAZER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SPRAYER FIELD LAZER

GRACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRA248942
  • Mfr. Model # 248942
  • UNSPSC # 49161524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 126.0 lbs

Technical Specs

  • For Use With Most Turf Paints, Latex Paint, Goal Post Paint, Synthetic Turf Paint, Removable Synthetic Turf Paint
  • Flow Rate 0.5 gpm
  • Engine Displacement 35 cc
  • HP 1.3
  • Item Airless Line Striper
  • Includes Spray Tip, Metal Gun
  • Tip Size Included 0.021"
  • Operating Pressure 900 psi
  • Max. Tip Size 0.023"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list