Skip Content
SPRAYER EXREME SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRAYER EXREME SS

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN19069
  • Mfr. Model # 19069
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Technical Specs

  • Item Handheld Sprayer
  • Pressure Range 15 to 60 psi
  • Application Concrete
  • Nozzle Type 0.5 and 1.0 gpm, Fan
  • Tank Capacity 3.5 gal.
  • Pressure Release No
  • Tank Material Stainless Steel
  • Compatible With Light Chemical
  • Nozzle Material Brass
  • Hose Material Heavy Duty Reinforced
  • In Tank Filter No
  • Wand Material Brass
  • Hose Length 48"
  • Wand Length 24"
  • Fill Opening Size 4"
  • Pump Length 14"
  • Seal/Gasket Material Viton(R)
  • Sprayer Type Handheld
  • Sprayer Application Concrete and Industrial
  • Sprayer Pressure Release No
  • Adjustable Nozzle Yes
  • Max Sprayer Pressure 60 PSI
  • Sprayer Nozzle Material Brass
  • Sprayer Tank Capacity 3-1/2 gal.
  • Nozzle Spray Pattern Fan

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List