Skip Content
SPRAYER DRIPLESS SHUT OFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRAYER DRIPLESS SHUT OFF

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN19149
  • Mfr. Model # 19149
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Technical Specs

  • Includes Hose, Shut-Off, Wand, Nozzle
  • Tank Material Tri-poxy Steel
  • Hose Material Reinforced
  • Wand Material Brass/Poly
  • Hose Length 48"
  • In Tank Filter No
  • Wand Length 19"
  • Fill Opening Size 4"
  • Pump Length 14"
  • Seal/Gasket Material Viton(R)
  • Features 3.5-gal. Tri-Poxy Tank for Durability and a 4" Wide Mouth Opening for Easy Filling and Cleaning, Professional Dripless Shut-Off with Comfort Grip Lock-On/Off Feature, Brass Wand and Nozzle, Viton Seals and Gaskets Designed to Handle a Variety of Chemicals, Unique Tri-Lock Seal Feature That Locks the Pump Cap Tight
  • Item Concrete Sprayer
  • Sprayer Application Concrete and Industrial
  • Sprayer Pressure Release No
  • Adjustable Nozzle Yes
  • Max Sprayer Pressure 60 PSI
  • Sprayer Type Handheld
  • Sprayer Tank Capacity 3-1/2 gal.
  • Nozzle Spray Pattern Fan
  • Sprayer Nozzle Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list