SPRAYER DE-ICING 100 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRAYER DE-ICING 100 GAL.

SNOWEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNXVSS1000
  • Mfr. Model # VSS1000
  • UNSPSC # 21101804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 176.0 lbs

Product Details

Patented polyethylene tank - eliminates corrosion. Completely electric powered - no engines. Exclusive zone spraying system. Includes a cab mounted controller, 50 ft. hose and manual reel stand for use with the included spray wand.

Technical Specs

  • Depth 60"
  • Capacity 100 gal.
  • For Use With Liquid De-Icer
  • Height 50"
  • Includes 4 Ft.Boom with 3 Position Spray Nozzles, 50 Ft. Hose, and Spray Wand with Adjustable Nozzle for Spot Spraying
  • Item De-Icing System
  • Width 48"
  • Hopper Material Polyethylene
  • Mount Type Bed
  • Frame Powder Coated Steel
  • Spread Width Up to 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list