Skip Content
SPRAYER BLEACH 2GA/7.6 LTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRAYER BLEACH 2GA/7.6 LTR

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN21240
  • Mfr. Model # 21240
  • UNSPSC # 25172406
  • CATALOGUE PAGE # 2173
  • Shipping Weight 1.0 lbs

Product Details

Farm and field sprayer. In-tank anti-clog filter. Wide mouth for no mess filling and cleaning. Spray handle with lock-on for continuous spraying. Brass fan tip nozzle for multi-purpose applications. Auto/manual high pressure relief valve.

Technical Specs

  • Item Farm and Field Sprayer
  • Features 2-gal. Translucent Poly Tank with 4" Wide Mouth Opening for Easy Filling and Cleaning, Adjustable Nozzle for Fine Mists to Coarse Streams, Shut-Off Has Lock-Off Feature to Prevent Accidental Discharge, Pressure Relief Valve
  • Hose Material Reinforced
  • Tank Material Poly
  • Wand Material Brass
  • Hose Length 42"
  • Seal/Gasket Material Viton Equipped
  • Fill Opening Size 4"
  • Wand Length 12"
  • Sprayer Application Cleaning and Degreasing
  • Sprayer Type Handheld
  • Sprayer Nozzle Material Brass
  • Nozzle Spray Pattern Fan
  • Sprayer Tank Capacity 2 gal.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list