Skip Content
SPRAYER BLEACH 1GA/1.8 LTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRAYER BLEACH 1GA/1.8 LTR

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN20075
  • Mfr. Model # 20075
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 2172
  • Shipping Weight 2.3 lbs

Product Details

Bleach sprayer. Perfect for remediation and cleaning. Designed to tolerate bleach solutions. Funnel mouth opening for safe and easy filling/cleaning.12 in. straight poly extension.Viton(TM) chemical-resistant seals and gaskets.

Technical Specs

  • Item Bleach Sprayer
  • Features 1-gal. Funnel-Top, Translucent Tank for Easy Filling and Cleaning, Poly Shut-Off, Reinforced Hose and Wand Holder, Ergonomic Handle for Easy Pumping and Carrying
  • Includes Sure Spray Anti Clog Filter
  • Tank Material Poly
  • Wand Material Poly
  • Hose Material Black PVC
  • Hose Length 34"
  • Pump Length 8-1/2"
  • Seal/Gasket Material Viton Equipment
  • Fill Opening Size 4"
  • Wand Length 12"
  • Sprayer Type Handheld
  • Sprayer Tank Capacity 1 gal.
  • Sprayer Application Lawn and Garden
  • Sprayer Nozzle Material Polypropylene
  • In Tank Filter Yes
  • Sprayer Pressure Release No
  • Adjustable Nozzle Yes
  • Nozzle Spray Pattern Cone
  • Max Sprayer Pressure 45 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list