Skip Content
SPRAYER BACKPACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRAYER BACKPACK

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN64800
  • Mfr. Model # 64800
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Includes Strap
  • Application Lawn/Garden
  • Nozzle Type Adjustable Cone, Fan
  • Item Backpack Sprayer
  • Pressure Range 15 to 60 psi
  • Tank Capacity 4 gal.
  • Tank Material Poly
  • Compatible With Herbicides, Pesticides, Fertilizers
  • Pressure Release Yes
  • Hose Material Nylon Reinforced
  • Wand Material Poly
  • In Tank Filter Yes
  • Nozzle Material (2) Polypropylene, (1) Brass/Polypropylene
  • Wand Length 18"
  • Fill Opening Size 4"
  • Hose Length 48"
  • Seal/Gasket Material Viton(R)
  • Sprayer Type Backpack
  • Sprayer Application Lawn and Garden
  • Sprayer Tank Capacity 4 gal.
  • Adjustable Nozzle Yes
  • Sprayer Pressure Release Yes
  • Max Sprayer Pressure 60 PSI
  • Nozzle Spray Pattern Cone, Fan
  • Sprayer Nozzle Material Brass, Polypropylene

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List