Skip Content
SPRAYER BACKPACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRAYER BACKPACK

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN62000
  • Mfr. Model # 62000
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Features Filtered Opening for Easy Filling and Cleaning, Pressure Gauge for max. Efficiency, Padded Shoulder Straps, Constant Flow Valve
  • Includes Strap
  • Item Backpack Sprayer
  • Tank Material Poly
  • Hose Material Nylon Reinforced
  • Wand Material Brass
  • Hose Length 48"
  • Wand Length 18"
  • In Tank Filter Yes
  • Seal/Gasket Material Viton(R)
  • Fill Opening Size 4"
  • Sprayer Type Backpack
  • Sprayer Pressure Release Yes
  • Sprayer Application Lawn and Garden
  • Adjustable Nozzle Yes
  • Max Sprayer Pressure 60 PSI
  • Sprayer Tank Capacity 4 gal.
  • Nozzle Spray Pattern Cone, Fan
  • Sprayer Nozzle Material Brass, Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list