Skip Content
SPRAYER BACKPACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPRAYER BACKPACK

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN61700
  • Mfr. Model # 61700
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.2 lbs

Technical Specs

  • Includes Strap
  • Item Backpack Sprayer
  • Tank Material Poly
  • Hose Material Nylon Reinforced
  • Wand Material Poly
  • In Tank Filter Yes
  • Wand Length 18"
  • Hose Length 42"
  • Fill Opening Size 4"
  • Sprayer Type Backpack
  • Sprayer Tank Capacity 4 gal.
  • Sprayer Application Lawn and Garden
  • Adjustable Nozzle Yes
  • Sprayer Pressure Release No
  • Nozzle Spray Pattern Cone, Fan
  • Sprayer Nozzle Material Polypropylene
  • Max Sprayer Pressure 90 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list