Skip Content
SPRAYER BACKPACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRAYER BACKPACK

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN61500
  • Mfr. Model # 61500
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 2173
  • Shipping Weight 10.6 lbs

Product Details

Large pump makes pressurizing quick with pumping. Internal 4 position spray valve for expert pressure control from 15 to 60 PSI. Padded carrying straps fatigue-free operation. Easy operating spray handle with continuous spray feature. Multi-use nozzle tip

Technical Specs

  • Item Backpack Sprayer
  • Features Compatible with Common Fertilizers, Weed Killers and Pesticides, 2-Stage Filtration System, One Filter At the Top and Another Filter At Shut-Off, Poly Shut-Off With 2 Nozzles: Poly Fan, Poly Adjustable Cone, Padded Shoulder Straps to Accommodate a Full Backpack for Hours
  • Wand Length 20"
  • Tank Material Poly
  • Wand Material Poly
  • Includes Strap
  • Hose Material Clear Reinforced
  • Hose Length 48"
  • Seal/Gasket Material Nitrile
  • Fill Opening Size 4"
  • Sprayer Tank Capacity 4 gal.
  • Sprayer Nozzle Material Polypropylene
  • Max Sprayer Pressure 60 PSI
  • Sprayer Type Backpack
  • In Tank Filter Yes
  • Sprayer Application Lawn and Garden
  • Sprayer Pressure Release Yes
  • Adjustable Nozzle Yes
  • Nozzle Spray Pattern Cone, Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list