Discontinued with Replacement
SPRAYER BACKPACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPRAYER BACKPACK

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN61400
  • Mfr. Model # 61400
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SPRAYER BACKPACK

Your Price: NA

Product Details

Large pump makes pressurizing quick with pumping. Internal 4 position spray valve for expert pressure control from 15 to 60 PSI. Padded carrying straps fatigue-free operation. Easy operating spray handle with continuous spray feature. Multi-use nozzle tip

Technical Specs

  • Sprayer Type Backpack
  • Max Sprayer Pressure 60 PSI
  • Sprayer Tank Capacity 4 gal.
  • Includes (3) Nozzles, Strap
  • Item Backpack Sprayer
  • Tank Material Polyethylene
  • Hose Material Reinforced Nylon
  • Wand Material Polypropylene
  • In Tank Filter Yes
  • Hose Length 54"
  • Wand Length 18"
  • Fill Opening Size 4"
  • Seal/Gasket Material Viton(R)
  • Sprayer Application Lawn and Garden
  • Adjustable Nozzle Yes
  • Nozzle Spray Pattern Fan
  • Sprayer Nozzle Material Brass, Polypropylene
  • Sprayer Pressure Release No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list