Skip Content
SPRAYER BACKPACK 4G PISTON PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRAYER BACKPACK 4G PISTON PUMP

SOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLO425
  • Mfr. Model # 425
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Item Backpack Sprayer
  • Features Ultraviolet Resistant Tank
  • Tank Material HDPE
  • In Tank Filter Yes
  • Hose Length 48"
  • Fill Opening Size 4-1/4"
  • Wand Length 28"
  • Seal/Gasket Material Viton(R)
  • Sprayer Application Lawn and Garden
  • Sprayer Type Backpack
  • Max Sprayer Pressure 90 PSI
  • Sprayer Tank Capacity 4 gal.
  • Sprayer Nozzle Material Brass
  • Wand Material Polyproylene
  • Adjustable Nozzle Yes
  • Nozzle Spray Pattern Cone, Fan, Jet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list