Skip Content
Discontinued with Replacement
SPRAYER BACKPACK 4G DIAPHRAGM PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPRAYER BACKPACK 4G DIAPHRAGM PUMP

SOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLO475
  • Mfr. Model # 475
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.56 lbs
Suggested Replacement Product
SPRAYER BACKPACK 4G DIAPHRAGM PUMP

Price: NA

Technical Specs

  • Features Ultraviolet Resistant Tank
  • Item Backpack Sprayer
  • Tank Material HDPE
  • Wand Length 28"
  • Fill Opening Size 4-1/4"
  • Hose Length 48"
  • Seal/Gasket Material Viton(R)
  • Sprayer Type Backpack
  • Max Sprayer Pressure 90 PSI
  • Sprayer Application Lawn and Garden
  • Sprayer Tank Capacity 4 gal.
  • In Tank Filter Yes
  • Wand Material Polypropylene
  • Sprayer Pressure Release No
  • Adjustable Nozzle Yes
  • Nozzle Spray Pattern Cone, Fan, Jet
  • Sprayer Nozzle Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list