Skip Content
SPRAYER BACKPACK 4 GAL. JET CLEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRAYER BACKPACK 4 GAL. JET CLEAN

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN63900
  • Mfr. Model # 63900
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Technical Specs

  • Includes Hose, Shut-Off, Wand, Nozzle
  • Nozzle Type Cone/Fan
  • Pressure Range 40 - 90 PSI
  • Tank Capacity 4 gal.
  • Tank Material Poly
  • Compatible With Herbicides, Pesticides, Fertilizers, General Chemical
  • Hose Material Clear Reinforced
  • Wand Material Stainless Steel
  • Pressure Release No
  • In Tank Filter Yes
  • Nozzle Material Brass
  • Hose Length 48"
  • Wand Length 20"
  • Fill Opening Size 6"
  • Seal/Gasket Material Viton(R)
  • Features Patented Jet Clean Self-Cleaning Pump Technology With 3-Stage Filtration System to Keep Filter Clog-Free From Debris and Residue, Stainless-Steel Wand With Cushion Grip Poly Shut-Off and 3 Nozzles: Fan, Cone and Adjustable Brass, Swing-Away Handle for Right or Left Hand Use, Folds Up for Storage. Padded Shoulder Straps and Back Pad
  • Item Backpack Sprayer
  • Pump Length 6"
  • Sprayer Type Backpack
  • Sprayer Application Lawn and Garden, Pest Control
  • Sprayer Pressure Release No
  • Sprayer Tank Capacity 4 gal.
  • Nozzle Spray Pattern Cone, Fan
  • Adjustable Nozzle Yes
  • Sprayer Nozzle Material Brass
  • Max Sprayer Pressure 60 PSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List