SPRAYER ACID STAINING 2 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPRAYER ACID STAINING 2 GAL

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN22240
  • Mfr. Model # 22240
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.11 lbs

Product Details

Acid staining sprayer. Features: acid and chemical resistant seals and gaskets, wide opening for easy filling and cleaning, auto/manual high pressure relief valve, lock-off feature to prevent accidental discharge, and adjustable poly cone nozzle sprays co

Technical Specs

  • Sprayer Application Cleaning and Degreasing
  • Adjustable Nozzle Yes
  • Sprayer Tank Capacity 2 gal.
  • Nozzle Spray Pattern Cone
  • Item Handheld Sprayer
  • Hose Material Reinforced Nylon
  • Tank Material Polyethylene
  • In Tank Filter No
  • Hose Length 42"
  • Fill Opening Size 4"
  • Wand Material Polypropylene
  • Seal/Gasket Material Viton(R)
  • Pump Length 11"
  • Sprayer Type Handheld
  • Sprayer Pressure Release Yes
  • Sprayer Nozzle Material Polypropylene
  • Max Sprayer Pressure 45 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list