SPRAYER 395,STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPRAYER 395,STAND

GRACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRA233960
  • Mfr. Model # 233960
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Amps AC 15.0
  • Flow Rate 0.54 gpm
  • Height 21"
  • Includes Metal Gun, Hose, Tip
  • Item Commercial Airless Paint Sprayer
  • HP 7/8
  • Width 14"
  • Length 15"
  • Style Stand
  • Guns Supported 1
  • Voltage 115 VAC
  • Hose Length 50 ft.
  • Tip Size Included 0.017"
  • Max. Hose Length 300 ft.
  • Operating Pressure 3300 psi
  • Max. Tip Size 0.023"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list