SPRAY WASTE MGT YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRAY WASTE MGT YELLOW

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM269373
  • Mfr. Model # 269373
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Technical Specs

  • Colour Waste Management Yellow
  • Item Spray Paint
  • Dry Time 1 hr.
  • Base Type Solvent
  • Standards VOC and MIR Compliant
  • Coverage 8 - 10 sq. ft.
  • Exposure Conditions Interior/Exterior
  • Net Weight 12 oz.
  • Dry Time Recoat 1 - 24 hr.
  • Dry Time Tack Free 20 - 30 min.
  • Colour Family Yellows
  • Application Temperature 50 Degrees - 90 Degrees F
  • Resin Type Alkyd
  • Paint and Primer Finish Gloss
  • Paint Color Family Yellows
  • Paint and Primer Sub Category General Purpose Spray Paint
  • Spray Paints Item Spray Paint
  • Paint and Primer Surface Material Metal

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list