Skip Content
SPRAY WAND,48 INCH LONG 90-DEGREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRAY WAND,48 INCH LONG 90-DEGREE

SPEEDCLEAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AEU5
  • Mfr. Model # 5AEU5
  • UNSPSC # 47121903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Technical Specs

  • For Use With 5AEU1 CoilJet
  • Includes Quick-Connect Fitting
  • Inlet Port (In.) -
  • Item Spray Wand
  • Lance Length (In.) 48
  • Length 48"
  • Material Aluminum
  • Max. Fluid Temp. (F) 200
  • Max. Flow GPM 0.5
  • Type 48" Long 90 Degrees
  • Max. Pressure (PSI) 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list