SPRAY SOCK 144/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRAY SOCK 144/CASE

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO1410
  • Mfr. Model # 1410
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2549
  • Shipping Weight 7.0 lbs

Product Details

Inexpensive, comfortable protection from overspray and dirt. Can be worn with goggles, half or full mask respirators. Stretch knit material is breathable. One size fits all.

Technical Specs

  • Item Spray Socks
  • Mask Size Universal
  • Colour Cream
  • Includes Cotton spray sock
  • Standards N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list