SPRAY NOZZLE ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRAY NOZZLE ORANGE

SANI-LAV

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18D872
  • Mfr. Model # 18D872
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Flow Rate 2.5 - 7.5 GPM
  • Features Lightweight, Durable, Corrosion Resistant, Adjustable Water Flow, Swivel Hose Adapter
  • Colour Safety Orange
  • Item Water Nozzle
  • Length 7-1/4"
  • Max. Temp. 180 Degrees F
  • Connection 3/4" GHT
  • Flow Control Trigger
  • Max. Pressure 100 psi
  • Construction Stainless Steel/Bronze
  • Nozzle Design Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list