SPRAY MOP,15 IN.,PAD,MICROFIBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SPRAY MOP,15 IN.,PAD,MICROFIBER

LIBMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6APW2
  • Mfr. Model # 6APW2
  • UNSPSC # 47131619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Product Details

Machine washable, scratch-free, deep cleaning pad. Self-powered solution sprayer with comfort fit trigger. Detachable, 18 oz. cleaning solution bottle allows you to use and refill any solution you choose. Includes Mop, Microfiber Pad, Removeable Fluid Reservoir

Technical Specs

  • Includes Mop, Microfiber Pad, Removeable Fluid Reservoir
  • Item Spray Mop
  • Color Coding System No
  • Launderable Yes
  • Handle Length 50"
  • Handle Material Steel
  • Mop Pad Size 5" x 15"
  • Mop Head Material Microfiber
  • Floor Tool Type Mop Head
  • Mop Head Color Green / White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list