Skip Content
SPRAY HEAD NOZZLE,0.65 TO 3.7 GPM,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPRAY HEAD NOZZLE,0.65 TO 3.7 GPM,P

RAIN BIRD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YHB7
  • Mfr. Model # 1YHB7
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Flow Rate 0.65 to 3.7 gpm
  • For Use With Any Rain Bird Pop-Up Requiring an Infinite Adjustable Arc for Lawns and Shrubs
  • Height 3/4"
  • Item Spray Head Nozzle
  • Material of Construction PVC
  • Pressure Range 15 to 30 psi
  • Pattern 0 to 360 Degrees
  • Spacing 12 to 15 ft.
  • Radius of Throw 8 to 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list