Skip Content
SPRAY HEAD FOR SHRUBS,PLASTIC,6 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPRAY HEAD FOR SHRUBS,PLASTIC,6 IN.

RAIN BIRD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z293
  • Mfr. Model # 5Z293
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features Patented Pressure-Activated Co-Molded Wiper Seal Prevents Wasteful Water Leakage and Assures Long Life, Heavy-Duty Stainless Steel Spring Assures Flush Retraction, Multiple Pop-Up Heights for Maximum Design Flexibility, Wide Range of Nozzle for Distance of Throw and Arc Pattern, Operates Efficiently At Low Water Pressure
  • Height 6"
  • Flow Rate 2.6 to 3.7 gpm
  • Application Watering Shrubs, Small Lawns and Other Planting Areas
  • Item Spray Head for Shrubs
  • Pattern Full Circle
  • Material of Construction Plastic
  • Connection 1/2" FNPT
  • Pressure Range 15 to 70 psi
  • Spacing 3 to 20 ft.
  • Radius of Throw 6 to 15 ft.
  • Pop-Up Clearance 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list