Skip Content
SPRAY HEAD FOR SHRUBS,6 IN. H,PLAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRAY HEAD FOR SHRUBS,6 IN. H,PLAST

RAIN BIRD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z291
  • Mfr. Model # 5Z291
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Watering Shrubs, Small Lawns and Other Planting Areas
  • Features Patented Pressure-Activated Co-Molded Wiper Seal Prevents Wasteful Water Leakage and Assures Long Life, Heavy-Duty Stainless Steel Spring Assures Flush Retraction, Multiple Pop-Up Heights for Maximum Design Flexibility, Wide Range of Nozzle for Distance of Throw and Arc Pattern, Operates Efficiently At Low Water Pressure
  • Flow Rate 0.65 to 0.93 gpm
  • Height 6"
  • Material of Construction Plastic
  • Pattern Quarter Circle
  • Item Spray Head for Shrubs
  • Pressure Range 15 to 70 psi
  • Spacing 3 to 20 ft.
  • Connection 1/2" FNPT
  • Radius of Throw 6 to 15 ft.
  • Pop-Up Clearance 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list