SPRAY HEAD FOR SHRUBS,2.6 TO 3.7 GP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPRAY HEAD FOR SHRUBS,2.6 TO 3.7 GP

RAIN BIRD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z290
  • Mfr. Model # 5Z290
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Watering Shrubs, Small Lawns and Other Planting Areas
  • Features Patented Stem Seal Keeps Debris Out, Prevents Pressure Loss From Flow-By and Ensures Pop-Up At Low Water Pressure
  • Flow Rate 2.6 to 3.7 gpm
  • Height 4-1/2"
  • Item Spray Head for Shrubs
  • Material of Construction Plastic
  • Pattern Full Circle, 0 Degrees to 360 Degrees
  • Connection 1/2" FNPT
  • Pressure Range 15 to 30 psi
  • Spacing 12 to 15 ft.
  • Radius of Throw 11 to 15 ft.
  • Pop-Up Clearance 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list