SPRAY HEAD FOR SHRUBS,16 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPRAY HEAD FOR SHRUBS,16 IN. H

RAIN BIRD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EME9
  • Mfr. Model # 2EME9
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Application Used to Irrigate Residential and Commercial Medium Size Lawns, Ideal for Watering Shrubs and Irregular Shaped Planting Areas
  • Flow Rate 0 to 0.1 gpm
  • Height 16"
  • Item Spray Head for Shrubs
  • Material of Construction UV Resistant High Impact PVC
  • Pattern Adjustable
  • Connection 1/2" FNPT
  • Spacing 3 to 20 ft.
  • Pressure Range 15 to 70 psi
  • Radius of Throw 6 to 15 ft.
  • Pop-Up Clearance 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list