SPRAY GUN SUCTION/PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPRAY GUN SUCTION/PRESSURE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2Z363
  • Mfr. Model # 2Z363
  • UNSPSC # 31211908
  • CATALOGUE PAGE # 3277
  • Shipping Weight 2.2 lbs

Product Details

Ideal for use on machinery and equipment where a heavy but moderate finish quality is desirable. Includes an integral-mix air cap for slow-drying materials and an external air cap for fast-drying materials. Converts from bleeder to non-bleeder. Can be used with a pressurized paint feed system.

Technical Specs

  • Includes Internal Mix Air Cap for Slow Drying Materials and External Air Cap for Fast Drying Materials
  • Item Conventional Spray Gun
  • Fluid Delivery Speed Medium
  • Fluid Delivery Type Siphon/Pressure
  • Nozzle Size 0.050"/1.3 mm
  • Paint Viscosity Optimum Range Low to High
  • Air Consumption 2.0 cfm @ 40 PSI
  • Cup Capacity 0.946 L
  • Air Inlet 1/4"
  • Pattern Size 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list